Beli polyurethane foam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Foam Insert
    Mulai

    Rp859.900

    Pelican Foam Insert
    Deskripsi:
    The foam set is an easy do-it-yourself system for customizing the interior of your case. Layers of foam are pre-scored in tiny cubes. Simply lay your equipment on the foam, tape or chalk to mark the foam, and pluck away. Always allow at least one inch of foam between your equipment and the wall of the case.​Foam kit includes:(1) 1.81" (4.6 cm) Polyurethane Convolute lid foam(2) 2.63" (6.7 cm) Polyurethane Pick N Pluck (.75" x .50" squares) base foam(1) 0.50" (1.3 cm) Polyurethane Solid base foam
  2. MAPEI Foam Pengisi Celah
    Mulai

    Rp229.900

    MAPEI Foam Pengisi Celah
    Deskripsi:
    Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.
    atribut:
    • Volume (ml): 750
    • Color: White
    • Packaging: Spray
  3. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  4. ENGINEER IC Foam
    55%
    Mulai

    Rp73.900

    ENGINEER IC Foam
    Deskripsi:
    -A 10mm thick high-density conductive polyethylene foam.-Polyehtylene mixed with carbon black and fatty acid ester.
    atribut:
    • Thickness: 10mm
    • Surface Resistivity: 5x106Ω or less
    • Material: Conductive Polyethylene Foam
  5. INOAC Foam Urethane Sheet (Lembaran Urethane)
    Mulai

    Rp269.900

    INOAC Foam Urethane Sheet (Lembaran Urethane)
    atribut:
    • Thickness (mm): 10
    • Working Temperature Range: -20 to 70degrees
  6. Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Deskripsi:
    For sealing large gaps.
    atribut:
    • Size (ml): 750
  7. Hikari Sponge Polyethylene
    Mulai

    Rp999.900

    Hikari Sponge Polyethylene
    atribut:
    • Material: Polyethylene sponge cake
  8. KRISBOW Reach Stacker Electric
    Mulai

    Rp319.999.900

    KRISBOW Reach Stacker Electric
    atribut:
    • Size (m): 4.5
    • Capacity (t): 1.5
  9. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  10. Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Mulai

    Rp189.900

    Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  11. KRISBOW Electric Pallet Mover (Troli Palet Elektrik)
    Mulai

    Rp129.999.900

    KRISBOW Electric Pallet Mover (Troli Palet Elektrik)
    atribut:
    • Power: Battery: Electric Operator
    • Type: Stand on
    • Dimensions (mm): 685x1220
    • Load Center (mm): 600
    • Capacity (kg): 2000
    • Charger Input (ph/VAC): 1/220
    • Drive Motor (V/kW): 24/1.3
    • Fork Dimensions (mm): 60/173/1220
    • Lifting Motor (V/kW): 24/0.8
    • Turning Radius (mm): 1585
    • Tyres: Polyurethane
  12. PISCO Polyurethane Tube (Selang PU)
    43%
    Mulai

    Rp209.900

    PISCO Polyurethane Tube (Selang PU)
    Deskripsi:
    Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
  13. PISCO Soft Polyurethane Tubing (Selang Angin / Selang PU)
    45%
    Mulai

    Rp149.900

    PISCO Soft Polyurethane Tubing (Selang Angin / Selang PU)
    atribut:
    • Finish Material: TPU(thermoplastic polyurethane)
    • Maximum Working Pressure (MPa): 0.6 (at 20°C, 65% RH)
    • Working Fluid: Air, Water(with conditions)
    • Working Temperature Range (°C): -15 to 60 (without freezing)
  14. SANYU Bubble Wrap Sheet (Plastik Gelembung)
    Mulai

    Rp90.900

    SANYU Bubble Wrap Sheet (Plastik Gelembung)
    atribut:
    • Thickness (mm): About 3
  15. TRUSCO Foam Polyethylene Sheet
    Mulai

    Rp309.900

    TRUSCO Foam Polyethylene Sheet
    Deskripsi:
    A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.
    atribut:
    • Color: Black
    • W x L (mm): 1000 x 1000
  16. TRUSCO Polyurethane Tube (Selang PU)
    47%
    Mulai

    Rp269.900

    TRUSCO Polyurethane Tube (Selang PU)
    Deskripsi:
    Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.
    atribut:
    • Color: Blue
    • Weight (g): 550
    • Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
    • OutsidexInside Diameter (mm): 10x6.5
    • InnerxOutside Diameter (phi mm): 6.5x10
    • Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
    • Minimum Bending Radius (mm): 25
    • Body Material: Polyurethane
  17. Bostik Repair Foam (Busa Pengisi Celah)
    Mulai

    Rp349.900

    Bostik Repair Foam (Busa Pengisi Celah)
    Deskripsi:
    Bostik Fireban® Expanda Foam is a ready to use, single component, self-expanding, polyurethane foam, fire resistant up to a period of 2 hours as per AS1530.4 -2014.
Daftar Harga polyurethane foam Terbaru October 2026
Pelican Foam InsertRp859.900
MAPEI Foam Pengisi CelahRp229.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
ENGINEER IC FoamRp73.900
INOAC Foam Urethane Sheet (Lembaran Urethane)Rp269.900
Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Rp119.900
Hikari Sponge PolyethyleneRp999.900
KRISBOW Reach Stacker ElectricRp319.999.900
Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900
Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Rp189.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)